Beli idec pushbutton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Miniature Push Button Alternate
    Mulai

    Rp199.900

    IDEC Miniature Push Button Alternate
    Deskripsi:
    Withstand voltage (V / min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000 lifespan : Mechanical: Over 1,000,000 times, Electrically: Over 100,000 times (switching frequency 1200 times / hour)
    atribut:
    • Type: Non-Illuminated
    • Operation Method: Alternate
    • Contact Figuration: 2C
    • Button Shape: Circle
    • Mounting Hole Diamater (Φ mm): 16
    • Contact Resistance (miliΩ): 50 or less (initial value)
    • Impact Resistance (m/s²): (Durable) 500
    • Insulation Resistance (MΩ): 100 or more (at DC 500V mega)
    • Operating Ambient Humidity (%): 45 to 85 RH (with no condensation)
    • Operating Ambient Temperature (°C): -25 to 55 (do not freeze)
    • Shock Resistance Malfunction (m/s²): 200
    • Storage Temperature (°C): -30 to 80 (but not frozen)
    • Terminal Shape: Solder Terminal
    • Vibration Resistance (Durable) Frequency (Hz): 5 to 55, single amplitude 0.75mm
    • Vibration Resistance (Malfunction) Frequency (Hz): 5 to 55, single amplitude 0.75mm
  2. IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    42%
    Mulai

    Rp85.900

    IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  3. IDEC Push Button Switch Extended (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp68.900

    IDEC Push Button Switch Extended (Saklar Tombol/Saklar Tekan)
    atribut:
    • Mounting Hole (mm): 22
    • Operation Method: Maintained
    • Terminal Shape: Screw (M3.5)
    • Contact Configuration: 1NO
    • Functions: Pushbuttons
    • Protective Structure: IP65
  4. IDEC Slim Relay 1-Pole (Relay Tipis)
    Mulai

    Rp139.900

    IDEC Slim Relay 1-Pole (Relay Tipis)
    atribut:
    • Number of Poles: 1
  5. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  6. IDEC Push Button Switch (Saklar Tombol Tekan)
    Mulai

    Rp349.900

    IDEC Push Button Switch (Saklar Tombol Tekan)
    atribut:
    • Contact: 1NO 1NC
    • Diameter (mm): 30
  7. IDEC Push Button Switch Rubber Cover (Saklar Tombol Tekan)
    Mulai

    Rp68.900

    IDEC Push Button Switch Rubber Cover (Saklar Tombol Tekan)
    atribut:
    • Compatible Body: Ø30 ABN series
    • Dimensions d (mm): 11
    • Dimension A (mm): Ø28
    • Dimension B (mm): 19
    • Dimension C (mm): Ø38
    • Material: Nitrile Rubber
  8. IDEC Push Button Switch Miniature Square Illuminated (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp119.900

  9. IDEC Push Button Switch (Saklar Tombol Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    IDEC Push Button Switch (Saklar Tombol Tekan)
    atribut:
    • Operation Method: Momentary
  10. IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    22%
    Mulai

    Rp119.900

    IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  11. DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
Daftar Harga idec pushbutton Terbaru November 2026
IDEC Push Button Switch (Saklar Tombol Tekan)Rp169.900
IDEC Miniature Push Button AlternateRp199.900
IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)Rp85.900
IDEC Push Button Switch Extended (Saklar Tombol/Saklar Tekan)Rp68.900
IDEC Slim Relay 1-Pole (Relay Tipis)Rp139.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
IDEC Push Button Switch (Saklar Tombol/Saklar Tekan)Rp129.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp349.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp159.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait